Shop All Trash Bags
Global Industrial
Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon
Mfr # 262007
Zoro # G008610772
original price:
$79.35
5% off
new price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Trash Can Liner
- Material Plastic
- Color Black
- Width 16 in
- Height 29 in
Product Information
- Brand Global Industrial
- MFR # 262007
- Zoro # G008610772
- UPC # 707022341134
- Country of Origin China
- Category Trash Bags
Dimensions
Width | 16 in |
Height | 29 in |
Details
Bag Closure Type | Trash Can Liner |
Material | Plastic |
Color | Black |
Item | Trash Bags |
Description
Replacement plastic liner. 16W x 29H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87099)
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 16 Fl Oz Spray (NO-16-12)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670211)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670210)
- GLOBAL INDUSTRIAL Trash Bags, Clear, 100 PK (670272)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- Global Industrial Trash Bags