Shop All Trash & Recycling Container Parts
Global Industrial
Rigid Plastic Liner for Aluminum Trash Can, 20 Gallon
Mfr # 262006
Zoro # G908622417
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Container Shape Round
- Height 27 in
- Width 14 in
Product Information
- Brand Global Industrial
- MFR # 262006
- Zoro # G908622417
- UPC # 707022341127
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 27 in |
Width | 14 in |
Container Top Depth | 14 |
Details
Color | Black |
Material | Plastic |
Container Shape | Round |
Item | Trash Can Liner |
Description
Replacement plastic liner. 14W x 27H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WORKS Urinal Screen, Round, Herbal Mint, PK60 (AWUS002)
- MALISH Counter Duster, Black Tampico, Plastic Handle, PK12 (110708)
- WEILER Boot Brush 9" Long by 6" Wide Black Nylon Fill (44391)
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 6 3/8 inD (SFS-9000)
- GLOBAL INDUSTRIAL Recycling Paper Lid Only, 13W x 18D x 9H, Green (260593GN)
- SAFCO Safco, PUBLIC SQUARE RECYCLING CONTAINER LID, CIRCULAR OPENING, 15.25 X 15.25 X 2, BLACK (2988BL)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blue (1961595)
- RUBBERMAID 12 in Diameter Black Wheel Kit (FG9W71L2BLA)
- VESTIL DRUM RECYCLING LID 55 GAL DRUM BLUE 7 IN (CAN-CAP-P)
- BAG BUDDY Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver (BB99196)
- SUNBEAM TRASHRAC Trashrac Basic 3 Gal (82153)
- Global Industrial Trash & Recycling Container Parts