Shop All Wall Mounted Retractable Barriers
Global Industrial
Retractable Belt Barrier, 40 Stainless Steel Post, 7-1/2' Blue Belt, Qty 2
Mfr # 708413BL
Zoro # G008620894
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 708413BL
- Zoro # G008620894
- UPC # 707022410076
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
Global Industrial, retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. These crowd control stanchions feature a belt brake for added safety and a torque spring mechanism for smooth and silent belt retraction. The belt head includes 4-way connectivity with universal connection splines. The retractable belt is constructed from 7-1/2 L x 2W herringbone weave, nylon material that will last the life of the post. Each unit features a 14 diameter, 16 lb weighted base for stability and rubber floor protectors for maximum protection to show room or facility floors. Stainless steel post measures 40H overall with 2-1/2 diameter. Blue belt. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Magnifying Bifocal Safety Glasses 2.0 (SG2)
- BRADY Tape, Orange, 100 ft. L, 2-1/4 In. W (113152)
- 3M OH&ESD 3M OH&ESD 142-8271 P95 Maint.Free Particulate Respirator (142-8271)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Authorized Belt (708418RWA)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel, 7-1/2' Black/Yellow, Qty 2 (708413YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 7-1/2' Black Belt, Qty 2 (708413BK)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Belt (708418RD)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Red Belt (708410RD)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 7.5ft Bk/R H Belt (CM115-RD-BRH-75)
- Global Industrial Crowd Control