Shop All Carts, Caddies & Accessories
Global Industrial
Replacement Vinyl Bag for Janitorial Cart
Mfr # 237156
Zoro # G808641075
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Overall Length 15-1/4 in
- Overall Width 10 in
- Height 27-1/4 in
Product Information
- Brand Global Industrial
- MFR # 237156
- Zoro # G808641075
- UPC # 707022011167
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 15-1/4 in |
Overall Width | 10 in |
Height | 27-1/4 in |
Depth | 10 in |
Details
Color | Yellow |
Material | Vinyl |
Description
Rugged 25 gallon vinyl zippered bag permits easy emptying and attaches securely to cart for waste or laundry collection. Replaces the original collection bag included with our janitorial cart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE AIR, Spring and Renewal, 8.8 oz Aerosol, Spray, PK6, 6PK (96254)
- ROEBIC Liquid Septic System Cleaner 32 oz oz (K-57-Q-4)
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White, 4 PK (10100)
- ALL-SOURCE Plastic Nail Brush (641863)
- GLOBAL INDUSTRIAL Mop & Broom Holder, Aluminum, 27-1/2L (640938)
- GLOBAL INDUSTRIAL Hotel Cart, Housekeeping Cart (603575)
- GLOBAL INDUSTRIAL Trash Can Caddy Bag (732316)
- GLOBAL INDUSTRIAL Janitor Cart Gray with 25 Gallon Vinyl Bag (603590)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag For Hotel Cart (237157)
- GLOBAL INDUSTRIAL Janitor Cart with 25 Gallon Vinyl Bag, Black (261896)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- Global Industrial Carts, Caddies & Accessories