Shop All Fan Parts
Global Industrial
Replacement Pedestal Post for 30 Fan - Model 652299
Mfr # 292232
Zoro # G408826148
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global 30" Fan, Model 652299
- Material Aluminum
- Color Black
Product Information
- Brand Global Industrial
- MFR # 292232
- Zoro # G408826148
- UPC # 707022125017
- Country of Origin China
- Category Fan Parts
Details
For Use With | Global 30" Fan, Model 652299 |
Material | Aluminum |
Color | Black |
Description
For use with Model 652299
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106053-01G)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- HEIL QUAKER /ICP 1173067 Burner Asy 3-Cell (1173067)
- GLOBAL INDUSTRIAL 1/2 Hp Motor For 30 Deluxe Pedestal Fan, Model 652299 (RP7002)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- GLOBAL INDUSTRIAL Replacement Fan Motor 2/3 HP - Model 258320 (292257)
- GLOBAL INDUSTRIAL Replacement Fan Blades for 42 Blower Fan, Model 600554 (292209)
- GLOBAL INDUSTRIAL Replacement Wall Mount for 607050, 607051, 258321, 258322 (292229)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- DAYTON Replacement Motor (53J556)
- Global Industrial Fan Parts