Shop All Dehumidifiers
Global Industrial
Replacement Filter, For Use With 200 Pint Dehumidifier 246690
Mfr # 246691
Zoro # G009146508
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4 in
- Height 11-3/4 in
- Cabinet Material Carbon Sponge
- Depth 1/2 in
Product Information
- Brand Global Industrial
- MFR # 246691
- Zoro # G009146508
- UPC # 707022343008
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15-3/4 in |
Height | 11-3/4 in |
Depth | 1/2 in |
Details
Cabinet Material | Carbon Sponge |
Description
Washable filter for use with 200 Pint Dehumidifier 246690.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 32001630-001 He260, He265, (32001630-0)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20201.11 12PK)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 110 lb. Cap. (WRS110)
- EVERPURE Filter Cartridge, Steamer-7Cb5 For - Part# Ev9618-16 (EV9618-16)
- GLOBAL INDUSTRIAL 40 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246733)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- GLOBAL INDUSTRIAL Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246113)
- EBAC INDUSTRIAL PRODUCTS Ebac Industrial Dehumidifier w/Pump, 3.3 Amps, 170 CFM, 110V, 24 Pints (10187MP-US)
- Global Industrial Dehumidifiers