Shop All Bollards
Global Industrial
Removable Bollard W/Flush Mount Sleeve, 6inD x 36inH
Mfr # 670518
Zoro # G711898146
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 670518
- Zoro # G711898146
- UPC # 707022460118
- Country of Origin China
- Category Bollards
Description
Sharp yellow finish provides high visibility. Solid steel material construction ensures high level durability. Removable from the area, allowing flexible changes. The Global Industrial Removable Safety Bollard is made for industrial spaces that need durable, easily removable bollards. Ideal for forklifts seeking protection in high traffic areas and other spaces that need to designate a clear marked boundary, this steel bollard can be placed in parking lots, alongside drive-through lanes, or in outdoor parks with paved sidewalks. This bollard features a user-friendly embedment sleeve that has a smooth hinged lid. The design of the lid allows the unit to secure easily in place with the use of a padlock. It also features a removable base that can release the bollard whenever the surrounding area requires more or less guard restrictions. This bollard is installed 12in into the ground. Total dimensions after installation: 36inH x 6inD. Weight: 72 lbs. True bollard height before installation: 48in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Wheel Fork For Raymond 102XM Walkie Pallet Truck (RA 939-352-256)
- HAMPTON Small Zinc-Plated Silver Steel 4.8125 in. L Clothesline Hook 300 lb (02-3490-162)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- CM Rocker Switch (4K1R)
- GLOBAL INDUSTRIAL 36 Inch High Round Bollard, Yellow (337327R)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 8 HDPE Dome Top, Red (238820RD)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow (670523YL)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 48ftftH (670581)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- Global Industrial Bollards