Shop All Conduit, Wire Reel & Cable Racks
Global Industrial
Reel Rack Starter Unit 36inW x 24inD x 96inH
Mfr # 653172
Zoro # G611937228
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 653172
- Zoro # G611937228
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Description
Adjustable for up to 60in diameter reels. Axle brackets accommodate up to 2in diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2inW x 3inD. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3in centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly. All axle Kits are sold separately .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 6' BRZ STL Closet Pole (0015-6BRZ)
- 80/20 SHCS & Economy T-Nut, PK15 (75-3412-15)
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- GREENLEE Cable Reel Transporter (916)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- Global Industrial Conduit, Wire Reel & Cable Racks