Shop All Bulk Storage Racks
Global Industrial
Reel Mount Rack, 36W x 24D x 84H, Gray
Mfr # 390205
Zoro # G508590604
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 390205
- Zoro # G508590604
- UPC # 707022079280
- Country of Origin China
- Category Bulk Storage Racks
Description
This sturdy steel reel rack has 6 levels that adjust on 1-1/2 centers and can hold up to 3 axles each. This model includes three 1/2 diameter axles and three 3/4 diameter axles for larger reels. Additional axle kits sold separately. Can be customized to hold a total of 18 axles. Boltless construction provides easy assembly and tool free level adjustment. Secure to wall or floor for maximum stability. Chip resistant baked enamel finish. 1/2 dia. Axle holds 45 lbs max, 3/4 dia. Axle holds 90 lbs max.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 10 mil, Natural, PK50 (GF5540-10-01)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 96H With 6 Shelves, Wood Deck, Gray (B2297536)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 60Wx24Dx96H 3 Levels Wood Deck 1300lb Per Shelf GRY (580929GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 72Wx36Dx84H 3 Levels Wire Deck 1000lb Per Shelf GRY (580921GY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks