Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack Add-On 60inW x 36inD x 72inH
Mfr # 613180
Zoro # G111937810
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 613180
- Zoro # G111937810
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2in increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8in thick particleboard decks. 36inD Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- NATIONAL HARDWARE Closet Rod 8Ft Chrome (S822-099)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx60H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296956)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x48x843 Levels Wire Deck 800lb Per Shelf GRY (580925GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297543)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 60Wx24Dx84H, 3 Levels No Deck 1000 Lb Per Level, Gray (B2297182)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- Global Industrial Bulk Storage Racks