Shop All Rack Protectors
Global Industrial
Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow
Mfr # 799049
Zoro # G209146629
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Depth 6
- Overall Height 18 in
- Mounting Type End Mount
- Material Eva Polyethylene
Product Information
- Brand Global Industrial
- MFR # 799049
- Zoro # G209146629
- UPC # 707022347983
- Country of Origin China
- Category Rack Protectors
Dimensions
Overall Depth | 6 |
Overall Height | 18 in |
Details
Color | Yellow |
Item | Rack Protector |
Mounting Type | End Mount |
Material | Eva Polyethylene |
Description
These rack protectors minimize tow motor impact including fork lifts and pallet jacks to prevent rack damage and possible content spillage. The end mounting design protects exterior corners in high traffic areas such as warehouses and distribution centers. The EVA polyethylene construction air chamber is designed to deflect impact away from the rack to improve structural integrity. The high visibility yellow color finish is useful in low light environments for personnel safety. The dual hook and loop fasteners install and remove easily for user convenience. The protectors support all brand racks with an upright face of 75mm 3W. Includes a stackable design to increase for increased overall strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- TEACHER CREATED RESOURCES Gray Small Plastic Storage Bin, 6PK (20395)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- GLOBAL INDUSTRIAL Rack Protector with Cutout, 3 x 3 Opening, 18H, Yellow (799048)
- VESTIL 8" Rack Guard with 36" C Channel Bump (G8-36-B)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- VESTIL 8" Rack Guard with 12" C Channel Bump (G8-12-B)
- VESTIL 6" Rack Guard with 24" C Channel Bump (G6-24-B)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- OTC Injector Holding And Protector Rack (6752)
- Global Industrial Rack Protectors