Shop All Glove Dispensers & Accessories
Global Industrial
Quadruple Stainless Steel Glove Box Holder, 21W x 3-3/4D x 10H
Mfr # B2222414
Zoro # G808597419
original price:
$77.25
5% off
new price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 3-3/4 in
- Height 10 in
- Width 21 in
Product Information
- Brand Global Industrial
- MFR # B2222414
- Zoro # G808597419
- UPC # 707022344081
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-3/4 in |
Height | 10 in |
Width | 21 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Stainless Steel |
Description
Glove box holders are constructed of heavy duty stainless steel for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. They are ideal for use in patient rooms, hospitals, laboratories, kitchens and more. These glove box holders are simple to load and accommodate four glove boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F71)
- PLASTICADE Base For Watchtower Delineator, 12 lbs. (7200-RB-12)
- NMC Rail Car Wheels Must Be Cho.. Sign, C593RB (C593RB)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 3 Compartments, Clear (695987)
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- F MATIC Twist Mini Dispenser Black Matte, 12PK (TW100B)
- Global Industrial Gloves & Hand Protection