Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Single-Sided, Black, Medium, 1-Dozen
Mfr # 708352M
Zoro # G308597551
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black
- Glove Coating Material Polycotton
- Glove Length 9/7/2016
- Thumb Style 1 Side
Product Information
- Brand Global Industrial
- MFR # 708352M
- Zoro # G308597551
- UPC # 707022368520
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9/7/2016 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 1 Side |
Description
Single-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXL (3907FRWJ-XXXL)
- ULTRATECH Ultra-Rapid Boom - 50' (9690)
- GLOBAL INDUSTRIAL Foam Nitrile Coated Gloves, Gray/Black, X-Large (708344XL)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Large, 1-Dozen (708355L)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen (708351L)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- GLOBAL INDUSTRIAL Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large (708122L)
- SAFETY WORKS Safety Works 34-874TL Maxiflex Ultimate Nitrile Glove - Large (34-874TL)
- Global Industrial Coated Gloves