Shop All Traffic Barricades
Global Industrial
Pvc, 28 in H, Orange
Mfr # 708144
Zoro # G108620855
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Pvc
- Height 28 in
- Weight 7
- Barricade Type Non-Reflective Cone
Product Information
- Brand Global Industrial
- MFR # 708144
- Zoro # G108620855
- UPC # 707022343732
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Details
Color | Orange |
Material | Pvc |
Weight | 7 |
Barricade Type | Non-Reflective Cone |
Description
. 28 traffic cone, non-reflective, black base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Non-Reflective. Maximum nested units are 15. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 13L x 13W x 28H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (28-360)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-3/8 in H, 72 in L, 12 in W, Black/Yellow (708109)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- Global Industrial Traffic Safety