Shop All Stationary Lift Tables
Global Industrial
Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity
Mfr # 989034
Zoro # G108827094
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,140.99
Free 30-Day Returns
Key Features
- Width 36 in
- Color Blue
- Material Steel
- Length 48 in
- Voltage 110
Product Information
- Brand Global Industrial
- MFR # 989034
- Zoro # G108827094
- UPC # 707022435987
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Width | 36 in |
Length | 48 in |
Details
Color | Blue |
Item | Single Scissor Lift Table |
Material | Steel |
Voltage | 110 |
Description
The Global Industrial; Power Scissor Lift Table is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. A hand-held push button pendant control and an additional foot pedal control, both with 8 foot cords, come standard. Captured rollers reduce the risk of injury. Chip-resistant powder coat finish. Meets ANSI standards for Lift Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- DUTTON-LAINSON Repair Kit (6257-2)
- STREN-FLEX Eye and Eye Twist Sling, 1inx6 ft., 3200lb (EET2-901P)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, 86in x 47in, 8800 Lb. Cap, 55in Raised Height (293223)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Bellows Package For 72 x 48 Power Scissor Lift Tables (989040)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- Global Industrial Lifting Tables