Shop All Dock Plates & Boards
Global Industrial
Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity
Mfr # 989058
Zoro # G908612180
original price:
$233.99
8% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Height 5 in
- Overall Width 48 in
- Material Plastic
- Color Yellow
Product Information
- Brand Global Industrial
- MFR # 989058
- Zoro # G908612180
- UPC # 707022447904
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Overall Height | 5 in |
Overall Width | 48 in |
Details
Item | Portable Dock Plate |
Material | Plastic |
Color | Yellow |
Description
This durable Global Industrial high-density polyethylene HDPE dock plate is designed for hand trucks, carts and dollies to easily transfer from dock to truck. High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges and integrated raised lip guardrails. Allows 4 height differential between dock and truck, and meets OSHA standard 1910.30a. The portable dock plate weighs 40 lbs., includes two carry handles and aluminum legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- US CARGO CONTROL Double Stud Fitting w/ Large Opening (1559-DS)
- ANCRA INTERNATIONAL Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting (48672-14)
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276-A)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 60 x 72 In (20C7260)
- CHALFANT SEWING FABRICATORS, INC. Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H with HD Wear Pleats (130/8X9PBLK)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- VESTIL Aluminum Econo Dockplate, 1/2, 10K, 60x24 (EH-6024)
- Global Industrial Ramps