Shop All Round Slings
Global Industrial
Polyester Endless Round Sling, 4'L x 1.25W
Mfr # 298492
Zoro # G508610746
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Code Green
- Width Under Load 1/1/2004
- Sling Material Polyester
Product Information
- Brand Global Industrial
- MFR # 298492
- Zoro # G508610746
- UPC # 707022341516
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 4 |
Width Under Load | 1/1/2004 |
Details
Sling Type | Endless |
Color Code | Green |
Sling Material | Polyester |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- MIGHTY LIFT Mighty Lift GWK-BF-LW ML55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-BF-LW)
- KLEIN TOOLS Rope, use with Block & Tackle Products (48502)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 6'L x 1.25W (298493)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 3'L x 1.125W (298514)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.5W (298496)
- LIFT-ALL Round Sling, Endless, 15 ft., 21,200 lb. (EN240X15)
- CARGO LIFT Eye & Eye Round Sling EER6 X 11Ft. Cap. WLL 16800Lbs. (13380901A)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- Global Industrial Round Slings