Shop All Dehumidifiers
Global Industrial
Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity
Mfr # 246113
Zoro # G008644364
original price:
$42.19
5% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 3 in
- Height 5-1/2 in
- Color White
- Depth 2-3/4 in
Product Information
- Brand Global Industrial
- MFR # 246113
- Zoro # G008644364
- UPC # 707022353328
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 3 in |
Height | 5-1/2 in |
Depth | 2-3/4 in |
Details
Voltage | 120 |
Color | White |
Description
The plug in control is designed to maintain humidity levels for indoor applications including residential, office, commercial, and more. The unit should be mounted vertically in a position readily affected by temperature and humidity changes. The adjustable dial allows you to control the humidity levels for optimum comfort. The LCD display allows easy temperature and humidity level visibility. Do not expose the humidifier to hot surfaces, sunlight, or moisture. CSA and UL approved. White color finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Pipe Heating Cable, 120 VAC, 18 ft L (AHB-118)
- STIEBEL ELTRON Infrared Radiant Heater, 240V, 2000W W (CIR 200-2 0)
- REZNOR 96361 Pilot Assembly # (96361)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- GLOBAL INDUSTRIAL Dehumidifier Commercial Grade Refrigeration 250 Pints a Day Dehumidification with Water Pump (246704)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- GLOBAL INDUSTRIAL Desiccant Dehumidifier, 105 Pints, 115V (604142)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- GLOBAL INDUSTRIAL 40 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246733)
- SPT SPT SD-54PE 50 Pint Dehumidifier with ENERGY STAR & Built-in Pump (SD-54PE)
- Global Industrial Dehumidifiers