Shop All Platform Trucks
Global Industrial
Platform Truck - Aluminum Diamond Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters
Mfr # 232622
Zoro # G408591619
product price: $685.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 232622
- Zoro # G408591619
- UPC # 707022332637
- Country of Origin China
- Category Platform Trucks
Description
All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle sold separately. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 4 in., 440 lb. (ALEV 100/15K-BB0.5)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- CASTERHQ TP-100F, 2.85" Wheel, Retractable Leveling Machine Casters, 4 Pack (TP93100-01-NYL-IPC)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity (952112P)
- GLOBAL INDUSTRIAL Steel Bound Platform Truck w/Wood Deck, 48 x 24, 5 Rubber Casters, 1400 Lb. Capacity (241708)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952694)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (232612)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 38in H (EPT6W24486PU95)
- Global Industrial Platform Trucks