Shop All Toilet Paper Dispensers & Holders
Global Industrial
Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish
Mfr # 640933
Zoro # G408620432
original price:
$57.35
3% off
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Smoke
- Height 11-3/4 in
Product Information
- Brand Global Industrial
- MFR # 640933
- Zoro # G408620432
- UPC # 707022322652
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 11-3/4 in |
Dispenser Width | 10.12 in |
Dispenser Height | 9 in |
Depth | 5-1/2 in |
Width | 20-1/8 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Smoke |
Description
Ideal for high traffic restroomsDurable impact resistant plasticHolds 2 9 rolls of tissueLocked CoverSerrated edging for easy dispensingSliding panelMounting hardware included20-1/8x5-1/2x11-3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 20Pk 5K Toil Seat Cover (25177673)
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- COLGATE-PALMOLIVE Softsoap, ANTIBACTERIAL LIQUID HAND SOAP REFILLS, FRESH, ORANGE, 50 OZ (46325EA)
- RUBBERMAID High Capacity Replacement Bag (1966881**)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- GLOBAL INDUSTRIAL Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll (640903)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- BRADLEY Toilet Tissue Disp, Recess (5104-000000)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- Global Industrial Toilet Paper Dispensers & Holders