Shop All Storage Bins
Global Industrial
Plastic Hopper Bin, Green, 19-7/8 in x 15-1/4 in x 12-7/16 in
Mfr # 752397GN
Zoro # G808613171
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 19-7/8 in
- Overall Depth 15-1/4 in
Product Information
- Brand Global Industrial
- MFR # 752397GN
- Zoro # G808613171
- UPC # 651588330678
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 19-7/8 in |
Overall Depth | 15-1/4 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 752397GN Storage Bin is a substantial storage solution with an overall depth of 15-1/4 inches and a width of 19-7/8 inches. This sizeable bin provides ample space for storing various items, making it suitable for diverse storage needs. Its generous dimensions are designed to accommodate numerous types of goods, contributing to the efficient organization in your workspace or storeroom.
Crafted from sturdy plastic material, this storage bin exhibits robust durability that can withstand regular use. The resilient nature of plastic makes it resistant to wear and tear, ensuring longevity. It sports a vibrant green color which not only enhances visibility but also assists in color-coded organization strategies if required.
As an item from the trusted brand Global Industrial, this storage bin embodies practical design and high-quality materials meant to serve small businesses effectively. While no specific package quantity information is provided for this product, its compatibility with standard shelving systems makes it versatile for varied setups. The GLOBAL INDUSTRIAL - 752397GN Storage Bin stands as a reliable choice when seeking out comprehensive solutions for maintaining organized workspaces.
Crafted from sturdy plastic material, this storage bin exhibits robust durability that can withstand regular use. The resilient nature of plastic makes it resistant to wear and tear, ensuring longevity. It sports a vibrant green color which not only enhances visibility but also assists in color-coded organization strategies if required.
As an item from the trusted brand Global Industrial, this storage bin embodies practical design and high-quality materials meant to serve small businesses effectively. While no specific package quantity information is provided for this product, its compatibility with standard shelving systems makes it versatile for varied setups. The GLOBAL INDUSTRIAL - 752397GN Storage Bin stands as a reliable choice when seeking out comprehensive solutions for maintaining organized workspaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- WARNER Plastic Pail Opener, 5 pack (556)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- GLOBAL INDUSTRIAL Plastic Hopper Bin, Gray, 19-7/8 in W x 15-1/4 in D x 12-7/16 in, H (752397GY)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Hopper Bin, Beige (752397BG)
- GLOBAL INDUSTRIAL Plastic Hopper Bin, Blue, 19-7/8 in x 15-1/4 in x 12-7/16 in (752397BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 4-1/8 in x 7-3/8 in x 3 in, Red (269681RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 2 3/4 in W, 4 in H, Black, 11 5/8 in L (QSB100BR)
- Global Industrial Storage Bins