Shop All Pallet Jacks
Global Industrial
Pallet Truck, 5500 Lb. Capacity, 27 x 42
Mfr # 251783
Zoro # G808825994
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Overall Width 27 in
- Material Steel
- Color Yellow
- Handle Type General purpose
Product Information
- Brand Global Industrial
- MFR # 251783
- Zoro # G808825994
- UPC # 707022112956
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 42 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Yellow |
Handle Type | General purpose |
Assembled | Yes |
Weight | 120 |
Fork Style | Standard Forks |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA07)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- PEERLESS CHAIN 2"X27' SWHR INLINE W/ J HKS, CC2827 (CC2827)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GLOBAL INDUSTRIAL Pallet Jack Truck, Stainless Steel, 27 x 48, 4400 Lb. Capacity (241629)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- Global Industrial Pallet Jacks & Pallet Tilters