Shop All Pallet Rack Decking
Global Industrial
Pallet Rack Wire Decking, 52W x 42D 2700 lbs cap Gray
Mfr # 798655
Zoro # G408825844
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire Mesh
- Overall Width 52 in
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 798655
- Zoro # G408825844
- UPC # 707022321839
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 42 |
Overall Width | 52 in |
Details
Material | Wire Mesh |
Color | Gray |
Description
Strong, 2 x 4, 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2 or 1-5/8 step. 2700 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Con-Tact Creative Covering 50 ft. L X 18 in. W White Self-Adhesive Shelf Liner (50F-C9A956-06)
- SUGATSUNE Door Holder, Left Hand (4CRP8)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Black, 14 3/4 in L (30240BLACK)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 48D 2500 lbs cap Gray (798658)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 58inW x 42inD 2750 lbs cap Gray (798656)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- Global Industrial Pallet Racks