Shop All Pallet Jacks
Global Industrial
Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity
Mfr # 168041
Zoro # G908825818
product price: $687.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 27 in
- Material Steel
- Color Blue
- Handle Type Multi Directional
Product Information
- Brand Global Industrial
- MFR # 168041
- Zoro # G908825818
- UPC # 707022079341
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 48 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | Multi Directional |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Pallet truck combines the functionality of a standard truck with the versatility of a lateral moving truckIdeal for maneuvering in tight areas Lateral mode offers 7-1/4 lowered height and 8-1/2 raised height, 2200 lbs capacity Standard mode offers 3-2/5 lowered height and 7 raised height, 5000 lb. capacity Ergonomic rubber coated handle 27W x 48L with fully adjustable fork connecting rods 190 degree steer arc 7 polyurethane steer wheels and 3 polyurethane load wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1.25" Thermo Plastic Rubber Wheel, Swivel Caster, 1, 20, PK4 (21CS414FX35X-01-SET)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21 x 45 Forks (989065)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 27 x 42 (251783)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- VESTIL GALVANIZED STEEL PALLET TRUCK 27 X 48 (PM5-2748-S-G)
- Global Industrial Pallet Jacks