Shop All Turntables
Global Industrial
Pallet Carousel - 2000-Lb. Capacity
Mfr # 330012
Zoro # G408826155
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Color Blue
- Overall Width 40 in
- Overall Length 40 in
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 330012
- Zoro # G408826155
- UPC # 707022324120
- Country of Origin China
- Category Turntables
Dimensions
Height | 2 in |
Overall Width | 40 in |
Overall Length | 40 in |
Details
Item | 40" Manual Carousel 2000 Capacity |
Color | Blue |
Material | Steel |
Description
VESTIL Pallet Carousels - 2000-Lb. CapacityOne person can easily rotate heavy pallets thanks to long-lasting, low-friction bearings.
Installs on any flat surface Heavy-gauge steel construction
Installs on any flat surface Heavy-gauge steel construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- DAYTON Chain, 1/0 Size, 50 ft., 465 lb. (1DKC3)
- ZIPWALL ZipWall Replacement Head/Plate Pack (TPH1)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- GLOBAL INDUSTRIAL Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (989007)
- GLOBAL INDUSTRIAL 40OD Pallet & Skid Carousel Turntable Rotating Ring, 6000 Lb. Capacity (330014)
- GLOBAL INDUSTRIAL 4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia. (988946)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- RWM 7500 lb. Capacity Steel Turntable Swivel Section 6" x 7" Plate (T85-90RT)
- VESTIL Pallet Carousels - 4000-Lb. Capacity (CPT40-1)
- Global Industrial Turntables