Global Industrial

Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD


product price: $666.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Purpose-built for packing with power apron. This packing bench features a pre-wired power apron to provide an electrical source close at hand. Configure the ideal packing work bench for your needs. This packing workstation is built to last using heavy-duty 2in square x 14 ga tubular steel legs. These legs have an adjustable height of 28 - 34inH at 2in increments. The pre-wired power apron includes 3 duplex 15A /115V outlets, circuit breaker and 13inL quick-disconnect power cord. The packing bench includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This packing bench is tested to withstand up to 5,000 lbs capacity. The workbench has a durable blue powder coat finish, and it is easy to assemble. Customize your packing workbench by adding optional accessories and kits sold separately including; the packing riser kit, lower packing shelf kit, standard lower shelf or stackable drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.