Shop All File Cabinets
Global Industrial
Overhead Cabinet, 60W, Black
Mfr # 240278
Zoro # G508649081
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14-1/2 in
- Overall Depth 14
- Type Overhead Cabinet
- Width 60 in
- For Use With All 60"H Traditional Partitions
Product Information
- Brand Global Industrial
- MFR # 240278
- Zoro # G508649081
- UPC # 707022018968
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 14-1/2 in |
Overall Depth | 14 |
Width | 60 in |
Details
Type | Overhead Cabinet |
For Use With | All 60"H Traditional Partitions |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Black (252470BK)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Black (252469BK)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- Global Industrial File Cabinets