Shop All File Cabinets
Global Industrial
Overhead Cabinet, 36W, Black
Mfr # 240276
Zoro # G808649071
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14-1/2 in
- Overall Depth 14
- Width 36 in
- For Use With All 36"H Traditional Partitions
- Assembly Required
Product Information
- Brand Global Industrial
- MFR # 240276
- Zoro # G808649071
- UPC # 707022018944
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 14-1/2 in |
Overall Depth | 14 |
Width | 36 in |
Details
For Use With | All 36"H Traditional Partitions |
Assembly | Required |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Stack Chair, Gray (XU-60153-GY-GG)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- DESIGN TOSCANO Peacock Priestess Tiffany-Style Stained Glass Illuminated Sculpture (PD81100)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 60W, Black (240278)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 5 Drawer, Black (252468BK)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Black (252469BK)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- Global Industrial File Cabinets