Shop All Drinking Fountains
Global Industrial
Outdoor Pedestal Drinking w/ Filter, Stainless Steel
Mfr # 761223F
Zoro # G811937004
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761223F
- Zoro # G811937004
- Country of Origin Multiple
- Category Drinking Fountains
Description
Simplified push button activation. Vandal-resistant bubblers. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial Outdoor Pedestal Drinking Fountain with Filter. This corrosion-resistant 316 stainless steel station can withstand the blazing sun and wet weather, making it perfect for either industrial parks or school recess yards. The upright fountain features a hood-guarded bubbler to reduce contamination and tampering. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap, Silver Drain (35001)
- LARSEN SUPPLY CO 1-1/4"Chr Bath Strainer (03-5003)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 3"" (PVC011000600)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- Global Industrial Drinking Fountains