Shop All Drinking Fountains
Global Industrial
Outdoor Pedestal Drinking Fountain, Stainless Steel
Mfr # 761223
Zoro # G708620750
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Silver
- Height (In.) 37-1/2 in
- Width (In.) 14 in
- Type Outdoor Drinking Fountain
Product Information
- Brand Global Industrial
- MFR # 761223
- Zoro # G708620750
- UPC # 707022404181
- Country of Origin China
- Category Drinking Fountains
Dimensions
Height (In.) | 37-1/2 in |
Width (In.) | 14 in |
Details
Material | 316 Stainless Steel |
Color | Silver |
Type | Outdoor Drinking Fountain |
Description
Outdoor Drinking Fountains are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Units are suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. Anchor kit is included. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (402005BC)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- Global Industrial Drinking Fountains