Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Pedestal Bottle Filling Station w/ Filter, Stainless Steel
Mfr # 761222F
Zoro # G711937425
product price: $2,898.99
/ea
Free Shipping & Returns
$2,898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761222F
- Zoro # G711937425
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simplified push button activation. Anti-theft screws prevent unwanted access to inside compartments. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial Outdoor Pedestal Bottle Filling Station with Filter. This is the go-to hydration station for camp grounds, parks, school campuses, office complexes, golf courses, and more. The corrosion-resistant 316 stainless steel construction withstands the blazing sun, wet weather, and is made with sustainability in mindthis bottler filler provides an eco-friendly solution to refilling reusable water bottles. It requires no electrical power, keeping maintenance to a minimum. The GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Integral drain eliminates standing water. Quick refilling station provides minimal splash. Rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C Copper Union (U733 2)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-18)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2NCN-V)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- HALSEY TAYLOR Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, (HTHB-HAC8BLPV-WF)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- Global Industrial Water Bottle Filling Stations