Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Pedestal Bottle Filling Station w/ Filter, Green
Mfr # 761222GNF
Zoro # G211937444
product price: $2,898.99
/ea
Free Shipping & Returns
$2,898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761222GNF
- Zoro # G211937444
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simplified push button activation. Anti-theft screws prevent unwanted access to inside compartments. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial Outdoor Pedestal Bottle Filling Station with Filter. This is the go-to hydration station for camp grounds, parks, school campuses, office complexes, golf courses, and more. The corrosion-resistant 316 stainless steel construction withstands the blazing sun, wet weather, and is made with sustainability in mindthis bottler filler provides an eco-friendly solution to refilling reusable water bottles. It requires no electrical power, keeping maintenance to a minimum. The GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Integral drain eliminates standing water. Quick refilling station provides minimal splash. Rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- ZURN NH Grease Trap, Flow Control 3" (GT2700-35-3NH)
- PROLINE 1-1/2 In. FIP Brass Full Port Ball Valve (107-827NL)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- Global Industrial Water Bottle Filling Stations