Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Drinking Fountain & Bottle Filling Station w/ Filter, Blue
Mfr # 761216BLF
Zoro # G411919202
Free Shipping & Returns
$2,910.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761216BLF
- Zoro # G411919202
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simplified push button activation. Vandal-resistant bubbler. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial Outdoor Drinking Fountain and Bottle Filling Station with Filter. This versatile unit can be stationed in recreational areas, school campuses, office complexes, and golf courses. The complete setup features two unique areas for hydration: one drinking fountain with a vandal-resistant and hood-guarded bubbler and one bottle filling station that helps reduce the use of plastic bottles. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1/2 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-08)
- KOHLER Bearing (1038326)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- GROHE Universal Mounting Set Starlight Chrome (45025000)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- ELKAY Elkay Vrc8Tl W/Ezh2O-Filterless (VRCTL8WSK)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- Global Industrial Water Bottle Filling Stations