Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filling Station & Bi-Level Fountain w/ Filter, Black
Mfr # 761220BKF
Zoro # G311919272
product price: $3,903.99
/ea
Free Shipping & Returns
$3,903.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761220BKF
- Zoro # G311919272
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simplified push button activation. Vandal-resistant bubbler. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial Outdoor Bottle Filling Station and Bi-Level Fountain with Filter. This multi-functional outdoor drinking station is perfect for either industrial parks or school recess yards. The upright fountain setup has two drinking fountains with bubblers and one bottle filling station. The drinking fountains each feature a hood-guarded bubbler to reduce contamination and tampering, while the bottle filler provides an environmentally-friendly solution to refilling reusable water bottles. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Mini T-Line Strainer, 1/2", 80 Mesh (LSTM050-80)
- BRADLEY EFX Center Seal Gasket (124-028)
- ORION Reducing Coupling, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure (1x3/4 RCLS)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- ELKAY Indoor, Yes ADA, Cooler, Bilevel Ada Sensor, 8gph, SS (EZSG8WSSK)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8BLPV-NF)
- Global Industrial Water Bottle Filling Stations