Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filling Station & Bi-Level Drinking Fountain, Green Powder Coat
Mfr # 761220GN
Zoro # G008639780
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,671.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761220GN
- Zoro # G008639780
- UPC # 707022404099
- Country of Origin China
- Category Water Bottle Filling Stations
Description
Outdoor Bottle Filling Stations are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features two drinking fountain stations with bubblers and one bottle filling station. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Attractive Green powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size, Black (K-1142714)
- KOHLER Trend Plug Button Kit, Replacement (GP30000)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- OASIS MANUFACTURING On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- Global Industrial Water Bottle Filling Stations