Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filler & Fountain w/ Pet Station & Filter, Rotocast Granite
Mfr # 603605F
Zoro # G711938293
product price: $3,011.99
/ea
Free Shipping & Returns
$3,011.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 603605F
- Zoro # G711938293
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simple push button activation. Vandal-resistant bubblers and activation buttons. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial Outdoor Bottle Filler and Fountain with Pet Station and Filter. Made with durable Rotocast construction with a granite finish, this fountain is ideal for outdoor recreational areas, parks, and commercial living spaces. Designed to withstand the blazing sun, wet weather, and general wear over time, the fountain is equipped with vandal resistant bubblers and hood guards to prevent contamination and tampering. The GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. No electrical power required. Anchor kit is included. Attractive granite finish complements outdoor environments. Anti-theft screws secure the access compartments. Rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Union SCH 40 (8114972)
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- ZOELLER 3" Compression PVC Full Flow Check Valve (30-0030)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-KM-150)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- OASIS Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler (PG8EBF)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- Global Industrial Water Bottle Filling Stations