Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filler & Bi-Level Fountain w/ Pet Station & Filter, Blue
Mfr # 761221BLF
Zoro # G911937553
Free Shipping & Returns
$4,504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761221BLF
- Zoro # G911937553
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Easy push button activation. Vandal-resistant bubblers with hood guards. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors and their pets with clean, odor-free, and great tasting water with the Global Industrial Outdoor Bottle Filler and Bi-level Fountain with Pet Station and Filter. Equipped with multiple hydration options, including a bottle filling station and a specially-designed, pet-friendly fountain, this unit dispenses water with just the push of a button. Made with corrosion-resistant 316 stainless steel construction is durable and long-lasting. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Two drinking fountains, one bottle filling station, and one pet fountain. Anti-theft screws keep all compartments secure. Attractive stainless steel finish. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- SHARKBITE Straight Valv Pex 3/8 Lf (23382LF)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 20In Length (4FEW3)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- QUENCH USA Global Water G5RO Standing Water Cooler, 4-Stage Reverse Osmosis System (G5RO)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- Global Industrial Water Bottle Filling Stations