Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filler & Bi-Level Fountain w/ Pet Station & Filter, Black
Mfr # 761221BKF
Zoro # G711937456
product price: $4,504.99
/ea
Free Shipping & Returns
$4,504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761221BKF
- Zoro # G711937456
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Easy push button activation. Vandal-resistant bubblers with hood guards. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors and their pets with clean, odor-free, and great tasting water with the Global Industrial Outdoor Bottle Filler and Bi-level Fountain with Pet Station and Filter. Equipped with multiple hydration options, including a bottle filling station and a specially-designed, pet-friendly fountain, this unit dispenses water with just the push of a button. Made with corrosion-resistant 316 stainless steel construction is durable and long-lasting. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Two drinking fountains, one bottle filling station, and one pet fountain. Anti-theft screws keep all compartments secure. Attractive stainless steel finish. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 10mm Tube Size, Black (ZUSA-TF-PTC-136)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- B & K P Trap 1-1/2 W/Marvl Pvc (400PVCK)
- ZORO SELECT Pipe Cutter, Plastic, Rubber, 8-1/2 In. L (T100)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- Global Industrial Water Bottle Filling Stations