Shop All Air Circulators
Global Industrial
Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM
Mfr # 607051
Zoro # G808654228
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Black
- Height 31-1/2 in
- Max. Depth 20 in
Product Information
- Brand Global Industrial
- MFR # 607051
- Zoro # G808654228
- UPC # 707022007009
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 31-1/2 in |
Max. Depth | 20 in |
Width | 33 in |
Details
Voltage | 120 |
Material | Aluminum |
Color | Black |
Assembled | No |
Description
Mounts to the wall for safe, out-of-the-way operationHighly efficient PSC type ball bearing motor Fan head pivots vertically Fan blades are safely enclosed in steel wire guards 12'L 3 prong power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA/DUNKIRK BD OVERTEMP. THERMOSTAT (BD710626001V)
- GOODMAN 0175M00043 Heater Element, 9.50 (0175M00043)
- FOLLETT ICE Shuttle Sensor (00130849)
- HONEYWELL Sweat Zone Valve, 120V, 1/2", N/C, 3.5 CV (V4043A1010)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter (795752)
- GLOBAL INDUSTRIAL 18 Industrial Floor Fan (258324)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- Global Industrial Air Circulators