Shop All Air Circulators
Global Industrial
Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM
Mfr # 585280
Zoro # G508647797
original price:
$542.99
9% off
new price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Gray
- Height 58 - 65 in
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 585280
- Zoro # G508647797
- UPC # 707022077330
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 58 - 65 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
Provide economical cooling and air circulation for all environments; including warehouses, factories, offices, kitchens and moreOpen Air Over PSC-type ball bearing motor 90° oscillating sweep, and allows fixed head positioning Pivot-action fan head that allows vertical airflow adjustments Hand screw knob is included to allow tool free height adjustments Includes wire safety guards, an 18'L power cord and a 3-conductor plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- TJERNLUND PRODUCTS Motor w/Wheel (950-1021)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM (292677)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- GLOBAL INDUSTRIAL 8ft Large Mobile Industrial Cooling Fan, 65,000 CFM, 120V (604141)
- GLOBAL INDUSTRIAL 6ft Large Mobile Industrial Cooling Fan, 40,000 CFM, 120V (604140)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- Global Industrial Air Circulators