Shop All Cart, Truck & Dolly Parts
Global Industrial
Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart
Mfr # 800304
Zoro # G408613588
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 44 in
- Overall Width 25-1/2 in
- Material Plastic
- Color Gray
- Handle Type Accessory
Product Information
- Brand Global Industrial
- MFR # 800304
- Zoro # G408613588
- UPC # 707022352932
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 44 in |
Overall Width | 25-1/2 in |
Details
Material | Plastic |
Color | Gray |
Handle Type | Accessory |
Description
Optional 2.75 Deep Tray Shelf 44x25.5 For Plastic Service Cart. 250 lbs weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. (2MJP3)
- GLOBAL INDUSTRIAL Chrome Utility Cart Handle 18W (188CP18)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Locking Steel Drawer with Divider for Plastic or Steel Carts, 10-3/4W x 18D x 4-1/2H (606797GY)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- Global Industrial Cart, Truck & Dolly Parts