Shop All Room Dividers
Global Industrial
Office Partitions Wall Bracket Kit
Mfr # 238647
Zoro # G008610390
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Traditional Partitions
- Carrel Material Steel
- Carrel Color Black
- Assembly Not required
Product Information
- Brand Global Industrial
- MFR # 238647
- Zoro # G008610390
- UPC # 707022017596
- Country of Origin China
- Category Room Dividers
Details
Item | Panel Bracket |
For Use With | All Traditional Partitions |
Carrel Material | Steel |
Carrel Color | Black |
Assembly | Not required |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- TUUCI Bottom Hub Silver Polymer-4 Position (K101001-4-SIL-1M)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- GLOBAL INDUSTRIAL 48-1/4W x 97-1/2H Deluxe Freestanding Office Partition Panel, Blue (695793FBL)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- GLOBAL INDUSTRIAL Office Partition Panel, 36-1/4W x 60H, Tan (238635TN)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel, Blue (238640BL)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray (238640FGY)
- Global Industrial Room Dividers