Shop All Pallet Rack Accessories
Global Industrial
Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green
Mfr # 412591
Zoro # G108641256
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 4-1/2 in
- Color Green
Product Information
- Brand Global Industrial
- MFR # 412591
- Zoro # G108641256
- UPC # 707022461641
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Length | 4-1/2 in |
Details
Pallet Rack Accessory Item | Cone With Numbers |
Material | Polypropylene |
Color | Green |
Description
Save time and improve efficiency with our Global Industrial Numbered Cones. Designed in a bright green color and numbered on all four sides for easy identification, these cones are ideal for marking outbound shipments, customer pickups, inventory and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- GLOBAL INDUSTRIAL Plastic Hopper Bin, Gray, 19-7/8 in W x 15-1/4 in D x 12-7/16 in, H (752397GY)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red (412594)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- Global Industrial Pallet Racks