Shop All Refrigerators
Global Industrial
NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black
Mfr # 243210
Zoro # G708613271
product price: $3,869.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,869.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 33-5/16
- Width 36-3/16 in
- Height 59-3/8 in
- Voltage 120
Product Information
- Brand Global Industrial
- MFR # 243210
- Zoro # G708613271
- UPC # 707022468619
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 33-5/16 |
Width | 36-3/16 in |
Height | 59-3/8 in |
Details
Color | Black |
Refrigerator Item | Open Air Merchandiser |
Voltage | 120 |
Construction Material | Plastic |
Description
It is ideally suited for convenient stores, cafeterias, bakeries, and similar areas that serve products that are ready to be picked right from the cold shelf. You can customize your storage space with the 3 adjustable shelves. The outer shell of the unit is made of a resilient plastic exterior with strong impact resistance and durability. A user friendly digital thermostat is embedded into the unit for ease of temperature control. This model uses R290 refrigerant, making it an environmentally confident business choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR MAID 24" Black Bar Rail Mat (CR-753BLK)
- FEDERAL INDUSTRIES Immersion 240 Volt 1200W Heater (40-13021)
- BAKERS PRIDE Field Retro Kit Valve Fmea (M1558X)
- IMPERIAL BROWN Door Closure (2277)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.8 Cu. Ft. (243208)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 8.8 Cu. Ft., Stainless Steel (243209)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- Global Industrial Refrigerators