Shop All Refrigerators
Global Industrial
NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel
Mfr # 243211
Zoro # G408613281
product price: $3,655.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,655.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 31-3/16
- Width 36-1/8 in
- Height 57-3/8 in
- Voltage 120
Product Information
- Brand Global Industrial
- MFR # 243211
- Zoro # G408613281
- UPC # 707022468626
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 31-3/16 |
Width | 36-1/8 in |
Height | 57-3/8 in |
Details
Color | Silver |
Refrigerator Item | Open Air Merchandiser |
Voltage | 120 |
Construction Material | Stainless Steel |
Description
It is ideally suited for convenient stores, cafeterias, bakeries, and similar areas that serve products that are ready to be picked right from the cold shelf. You can customize your storage space with the 3 adjustable shelves. The outer shell of the unit is made of stainless steel exterior is durable and simple to clean. A user friendly digital thermostat is embedded into the unit for ease of temperature control. This model uses R290 refrigerant, making it an environmentally confident business choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Black, 12 in. L, Plastic (PCT12BK)
- DURHAMS Trash Mix Peanuts Sesame Sticks Pretzels Snack Mix 8 Bagged (7304259058)
- STANTON TRADING Chinese Strainer, 10" Dia., Fi Ne Mesh, Stainless Steel With (1821F)
- ZIPLOC Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500 (682255)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.8 Cu. Ft. (243208)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 8.8 Cu. Ft., Stainless Steel (243209)
- MAXX COLD Refrigerator 48 cu.ft., DBL Slide Dr, Comm. Merchandiser, White/Glass (MXM2-48RS)
- Global Industrial Refrigerators