Shop All Pallet Jacks
Global Industrial
Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42
Mfr # 168035
Zoro # G908825917
product price: $514.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Overall Width 21 in
- Material Steel
- Color Blue
- Handle Type General purpose
Product Information
- Brand Global Industrial
- MFR # 168035
- Zoro # G908825917
- UPC # 707022079396
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 42 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Narrow Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Lever Load Binder, Fixed, 9200 lb. (10036HDGRA)
- HORIZON GLOBAL Fulton 2" x 20' Heavy Duty Winch Strap and Hook, Display Pack (WS20HD0600)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21 x 45 Forks (989065)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 48 (168034)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 36 (168033)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- Global Industrial Pallet Jacks