Shop All All Purpose Cleaners
Global Industrial
Multi-Purpose Cleaner & Protectant, 1 Quart
Mfr # 640415
Zoro # G008826142
Sold in multiples of 6 for $288.30
$288.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Purple
Product Information
- Brand Global Industrial
- MFR # 640415
- Zoro # G008826142
- UPC # 707022127073
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Color | Purple |
Item | Water-Based |
Description
Cleans and adds a protective barrier and shine to hard surfaces, including metal and glass, in a single step. Removes dirt, oil, smears, and smudges. Leaves a hard, high gloss shine that resists marking. Ideal for housekeeping, automotive, and marine. Includes six sprayers. Violet color. 32 oz. bottle. Sold 6 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sanitizing Wipe Kit Refill Rolls, 6PK (74491)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVE2)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- HTH 1 lbs Super Granule Shock, 15PK (HT7629)
- GLOBAL INDUSTRIAL Trigger Spray Bottle, 12 PK (641550)
- GLOBAL INDUSTRIAL Multi-Purpose Cleaner & Degreaser, 32 oz 6 PK (641617)
- GLOBAL INDUSTRIAL 32 oz 12 PK (670289)
- GREEN EARTH Ready To Use Multi Purpose Cleaner, 32 oz (2 lb) Bottle, Mint, 12 PK (BET3291200)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- SERVAAS LABS 15OZ Cleanser And Polish (11584)
- DIAL Dial 256613 18.3 oz Multi Surface Soft Scrub (256613)
- Global Industrial All Purpose Cleaners