Shop All All Purpose Cleaners
Global Industrial
Multi-Purpose Cleaner & Degreaser, 32 oz 6 PK
Mfr # 641617
Zoro # G008825862
product price: $53.69
/pk 6, $8.95/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Blue
- Net Weight 15
Product Information
- Brand Global Industrial
- MFR # 641617
- Zoro # G008825862
- UPC # 707022489171
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Color | Blue |
Item | Multi-Purpose Cleaner & Degreaser |
Net Weight | 15 |
Description
The Global Industrial Multi-Purpose Cleaner & Degreaser is a high performance, non-butyl degreaser for the toughest cleaning jobs. This concentrated water-based degreaser can be used for cleaning virtually any surface. The Green Kleen cuts through dirt, oil, grease, grime, ink, and food soils. Also suitable for industrial cleaning, concrete and quarry tile floor scrubbing, food service/kitchen cleaning, duct cleaning, food processing, pressure washing, engine degreasing, parts washing, and more. Safe to use on plastic, glass, fiberglass, aluminum, chrome, stainless steel, and most painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST QUIK SOLV Solvent Degreaser, 20oz, 12PK (5030)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (71502/29602)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- GLOBAL INDUSTRIAL Multi-Purpose Cleaner & Protectant, 1 Quart (640415)
- GLOBAL INDUSTRIAL 32 oz 12 PK (670289)
- GLOBAL INDUSTRIAL Trigger Spray Bottle, 12 PK (641550)
- 3M Cleaner 14Oz (4107-14)
- GENERAL PAINT Maintenance One Concentrated All Purpose Cleaner, 1 Gallon Bottle - (513066)
- DYMON Liquid Alive Instant Odor Digester, 32 fl oz (1 quart) Bottle, 12 PK (ITW33632CT)
- ECO-ME Eco-Me ECOM-APFF32-06 32 oz Fragrance-Free All Purpose Cleaner; Pack of 6 (ECOM-APFF32-06)
- Global Industrial All Purpose Cleaners