Shop All Computer Cabinets
Global Industrial
Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H
Mfr # 706669BK
Zoro # G508620776
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 60-3/8 in
- Color Black
Product Information
- Brand Global Industrial
- MFR # 706669BK
- Zoro # G508620776
- UPC # 707022331340
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 60-3/8 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Not Assembled |
Description
Durable steel constructionLocking break resistant acrylic window Locking front & rear access door Slide out locking keyboard drawer Height adjustable slide out shelf Cable management openings Louvered panels for ventilation Heavy duty 5 swivel casters 2 locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 48" W, White, Vinyl (493N59)
- DESIGN TOSCANO Peacock Dreams Mirrored Wall Sculpture (PD3503)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- ALEXANDER TARON Alexander Taron 522-1 Engstler Weight-driven Cuckoo Clock - Full Size (522-1)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- Global Industrial Computer Cabinets