Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap.
Mfr # 988932
Zoro # G308826934
product price: $1,008.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Color Blue
- Height 38 in
- Material Steel
- Width 32 in
- Length 74-1/4 in
Product Information
- Brand Global Industrial
- MFR # 988932
- Zoro # G308826934
- UPC # 707022330060
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Height | 38 in |
Width | 32 in |
Length | 74-1/4 in |
Details
Color | Blue |
Material | Steel |
Description
Mobile Lift Table features an extra-large 63L x 32W table that is designed to handle oddly shaped or oversized items easily. Hydraulic foot pump easily lifts and positions loads to reduce the risk of injury associated with lifting, reaching and bending. Scissor lift table features safety restraint bars that lock the table in the raised position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 10BF (ES10)
- GENIE Invertible Fork Material Lift, Load Cap. 400 lb. (GL-8 STD)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE1801DTX3)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- Global Industrial Lifting Tables